Flat Shipping

Flat Shipping at €24.99 + VAT

CALBRITE S10790EL00 Elbow 90 Degree ETM 3/4 Inch 12 Inch Length 304 Stainless Steel | AH6XVZ 36LK73

CALBRITE S10790EL00 Elbow 90 Degree ETM 3/4 Inch 12 Inch Length 304 Stainless Steel

Item: AH6XVZ Model: S10790EL00Cross Ref: 36LK73
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€154.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow 90 Degree
Fitting MaterialStainless Steel
Fitting TypeElbow
Grade304
Overall Length12"
Trade Size3/4"
TypeEMT
Elbow Angle90°
FinishPolished
For Use WithEMT
Material304 Stainless Steel
StandardsArticle 358 of ANSI/NFPA 70 “National Electrical Code” (NEC), CAN/CSA-C22.1, “Canadian Electrical Code, Part I.”, CSA C22.2 No. 83-M1985, cULus Listed, UL 797A, UL file #E315441

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)28.45
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelTrade SizeOverall LengthGradeFitting TypeTypeFitting MaterialPrice
CALBRITE S10590EL00 Elbow 90 Degree ETM 1/2 Inch 11 Inch Length 304 Stainless Steel | AH6XVY 36LK72 S10590EL001/2"11"304ElbowEMTStainless Steel€63.33
CALBRITE S11090EL00 Elbow 90 Degree ETM 1 Inch 15 Inch Length 304 Stainless Steel | AH6XWA 36LK74 S11090EL001"15"304ElbowEMTStainless Steel€100.44
CALBRITE S20590EL00 Elbow 90 Degree ETM 1/2 Inch 11 Inch Length 316 Stainless Steel | AH6XWB 36LK75 S20590EL001/2"11"Grade 316ElbowEMTStainless Steel€87.68
CALBRITE S20790EL00 Elbow 90 Degree ETM 3/4 Inch 12 Inch Length 316 Stainless Steel | AH6XWC 36LK76 S20790EL003/4"12"Grade 316ElbowEMTStainless Steel€100.24
CALBRITE S21090EL00 Elbow 90 Degree ETM 1 Inch 15 Inch Length 316 Stainless Steel | AH6XWD 36LK77 S21090EL001"15"Grade 316ElbowEMTStainless Steel€139.36
CALBRITE S11290EL00 Elbow 90 Degree, 1-1/4 Inch Trade Size, 7.3 Inch Radius, 304 Stainless Steel | CL2LBE S11290EL00------€63.40
RFQ
CALBRITE S11590EL00 Elbow 90 Degree, 1-1/2 Inch Trade Size, 8.3 Inch Radius, 304 Stainless Steel | CL2LBF S11590EL00------€96.01
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALBRITE S10790EL00 Elbow 90 Degree ETM 3/4 Inch 12 Inch Length 304 Stainless Steel
€154.02 /unit