Flat Shipping

Flat Shipping at €24.99 + VAT

CALBOND PV4010CT00 Metal Conduit - PVC Coated, 4 Inch Trade Size, 10 ft Nominal Length | CQ8CUX

CALBOND PV4010CT00 Metal Conduit - PVC Coated, 4 Inch Trade Size, 10 ft Nominal Length

Item: CQ8CUX Model: PV4010CT00Cross Ref: 41RW07
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€903.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit
ColorBlack
Conduit StyleConduit
Connection TypeRigid
FinishPVC Coated
Inside Dia.4.05"
MaterialSteel
Nominal Length10 ft.
Outside Dia.4.58"
Special FeaturesCorrosion Resistant
TypeRMC
Wall Thickness0.22"
Conduit TypeRMC
Inside Diameter4.05"
Outside Diameter4.58"
StandardsNEMA RN-1, UL FILE NUMBER E226472
Trade Size4"

Shipping Info:

Ship weight (kg) 4.9005
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelInside Dia.Outside Dia.Trade SizeWall ThicknessMaterialNominal LengthColorFinishPrice
CALBOND PV1210CT00 Metal Conduit - PVC Coated, 1 1/4 Inch Trade Size, 10 ft Nominal Length | CQ8CUN PV1210CT001.39"1.74"1 1/4"0.13"Steel10 ft.BlackPVC Coated€246.47
CALBOND PV1010CT00 Metal Conduit - PVC Coated, 1 Inch Trade Size, 10 ft Nominal Length | CQ8CUP PV1010CT001.06"1 2/5"-3/25"Steel10 ft.BlackPVC Coated€210.52
CALBOND PV0510CT00 Metal Conduit - PVC Coated, 1/2 Inch Trade Size, 10 ft Nominal Length | CQ8CUQ PV0510CT000.63"23/25"-0.1"Steel10 ft.BlackPVC Coated€150.25
CALBOND PV2510CT00 Metal Conduit - PVC Coated, 2 1/2 Inch ch Trade Size, 10 ft Nominal Length | CQ8CUR PV2510CT002 12/25"2 24/25"2 1/2"0.19"Steel10 ft.BlackPVC Coated€503.99
CALBOND PV2010CT00 Metal Conduit - PVC Coated, 2 Inch Trade Size, 10 ft Nominal Length | CQ8CUT PV2010CT002 2/25"2.46"-0.14"Steel10 ft.BlackPVC Coated€398.29
CALBOND PV3510CT00 Metal Conduit - PVC Coated, 3 1/2 Inch Trade Size, 10 ft Nominal Length | CQ8CUU PV3510CT003.58"4 2/25"3 1/2"0.21"Steel10 ft.BlackPVC Coated€778.10
CALBOND PV3010CT00 Metal Conduit - PVC Coated, 3 Inch Trade Size, 10 ft Nominal Length | CQ8CUV PV3010CT003.09"3.58"-1/5"Steel10 ft.BlackPVC Coated€636.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALBOND PV4010CT00 Metal Conduit - PVC Coated, 4 Inch Trade Size, 10 ft Nominal Length
€903.12 /unit