Flat Shipping

Flat Shipping at €24.99 + VAT

CALBOND PV3000C87 Conduit Outlet Body, C Body, 3 Inch Trade Size, 2 Hubs, 131.2 Cu Inch Body Capacity, Steel | CQ8CRB

CALBOND PV3000C87 Conduit Outlet Body, C Body, 3 Inch Trade Size, 2 Hubs, 131.2 Cu Inch Body Capacity, Steel

Item: CQ8CRB Model: PV3000C87Cross Ref: 41RZ43
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,276.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit Outlet Body
Back TypeFlat
Body Capacity131.2 cu. in.
Body StyleC
Body TypeConduit Outlet Body
ColorBlack
Compatible Conduit Trade Size3"
Connection TypeThreaded
Cover IncludedYes
FinishPVC Coated
For Use WithThreaded Conduit
Hazardous Location ClassNo
Hub Size3"
Hub StyleThreaded
IncludesScrews
MaterialSteel
Number Of Hubs2
Overall Height4.438"
Overall Width4.312"
Special FeaturesCorrosion Resistant, Interior Urethane Coating
Trade Size3"
Hazardous LocationNo
StandardsCSA C22.2 NO. 18, UL LISTED STANDARD 514B

Shipping Info:

Ship weight (kg) 5.31
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTrade SizeMaterialCompatible Conduit Trade SizeBody StyleHub SizeBody TypeBody CapacityNumber Of HubsPrice
CALBOND PV1500C58 Conduit Outlet Body, C Body, 1 1/2 Inch Trade Size, 2 Hubs, 42.5 Cu Inch Body Capacity | CQ8CLE PV1500C581 1/2"Aluminum1 1/2"C1 1/2"Conduit Outlet Body42.5 cu. in.2€598.63
CALBOND PV1200C47 Conduit Outlet Body, C Body, 1 1/4 Inch Trade Size, 2 Hubs, 19.5 Cu Inch Body Capacity | CQ8CLF PV1200C471 1/4"Steel1 1/4"C1 1/4"Conduit Outlet Body19.5 cu. in.2€492.78
CALBOND PV1200C448 Conduit Outlet Body, C Body, 1 1/4 Inch Trade Size, 2 Hubs, 23.2 Cu Inch Body Capacity | CQ8CLG PV1200C4481 1/4"Aluminum1 1/4"C1 1/4"Conduit Outlet Body23.2 cu. in.2€492.78
CALBOND PV1000C37 Conduit Outlet Body, C Body, 1 Inch Trade Size, 2 Hubs, 10.6 Cu Inch Body Capacity, Steel | CQ8CLH PV1000C371"Steel1"C1"Conduit Outlet Body10.6 cu. in.2€337.66
CALBOND PV0500C17 Conduit Outlet Body, C Body, 1/2 Inch Trade Size, 2 Hubs, 4 Cu Inch Body Capacity, Steel | CQ8CLJ PV0500C171/2"Steel1/2"C1/2"Conduit Outlet Body4 cu. in.2€230.13
CALBOND PV0500C18 Conduit Outlet Body, C Body, 1/2 Inch Trade Size, 2 Hubs, 5 Cu Inch Body Capacity | CQ8CLK PV0500C181/2"Aluminum1/2"C1/2"Conduit Outlet Body5 cu. in.2€230.13
CALBOND PV2500C77 Conduit Outlet Body, C Body, 2 1/2 Inch Trade Size, 2 Hubs, 131 Cu Inch Body Capacity | CQ8CLL PV2500C772 1/2"Steel2 1/2"C2 1/2"Conduit Outlet Body131 cu. in.2€1,637.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALBOND PV3000C87 Conduit Outlet Body, C Body, 3 Inch Trade Size, 2 Hubs, 131.2 Cu Inch Body Capacity, Steel
€2,276.03 /unit