Flat Shipping

Flat Shipping at €24.99 + VAT

CALBOND PV0303HR00 Threaded Rods, Steel, 3/8 Inch Size Thread Size, 3 ft Overall Length | CQ8DGB

CALBOND PV0303HR00 Threaded Rods, Steel, 3/8 Inch Size Thread Size, 3 ft Overall Length

Item: CQ8DGB Model: PV0303HR00Cross Ref: 41TF40
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€120.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
ColorBlack
FinishPVC Coated
For Use WithCable, Conduit
MaterialSteel
Overall Length3 ft.
Thread Size3/8"

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthMaterialColorFinishPrice
CALBOND PV0310HR00 Threaded Rods, Steel, 3/8 Inch Size Thread Size, 10 ft Overall Length | CQ8DGA PV0310HR0010 ft.SteelBlackPVC Coated€227.00
CALBOND PV0306HR00 Threaded Rods, Steel, 3/8 Inch Size Thread Size, 6 ft Overall Length | CQ8DGC PV0306HR006 ft.SteelBlackPVC Coated€174.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALBOND PV0303HR00 Threaded Rods, Steel, 3/8 Inch Size Thread Size, 3 ft Overall Length
€120.91 /unit