Flat Shipping

Flat Shipping at €24.99 + VAT

CALBOND PV0000B22SH Strut Channel - Slotted, Steel, Pre-Galvanized, 12 ga Gauge, 10 ft Overall Length, Black | CQ8CYZ

CALBOND PV0000B22SH Strut Channel - Slotted, Steel, Pre-Galvanized, 12 ga Gauge, 10 ft Overall Length, Black

Item: CQ8CYZ Model: PV0000B22SHCross Ref: 41TF69
Limited Availability

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€476.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrut Channel
Channel TypeSlotted
ColorBlack
FinishPre Galvanized
Gauge12 ga.
Height1 5/8"
Length10 ft.
Load Capacity185 lbs.
MaterialSteel
Mounting Hole Center To Center2"
Slot TypeSlotted
StyleSingle
Width1 5/8"
Hole Size9/16" x 1 1/8"
Hole Spacing2" Center to Center
Overall Height1 5/8"
Overall Length10 ft.
Overall Width1 5/8"
Strut Channel StyleSingle

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightLoad CapacityColorStyleMaterialFinishGaugeChannel TypePrice
CALBOND PV0000B52SH Strut Channel - Slotted, Steel, Pre-Galvanized, 12 ga Gauge, Slotted Holes | CQ8CZA PV0000B52SH7/8"130 lbs.SilverSingleSteelPre Galvanized12 ga.Slotted€312.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALBOND PV0000B22SH Strut Channel - Slotted, Steel, Pre-Galvanized, 12 ga Gauge, 10 ft Overall Length, Black
€476.95 /unit