Flat Shipping

Flat Shipping at €24.99 + VAT

CAIMAN 2919 M Mechanics Gloves, 1 Pair | CQ8CHW

CAIMAN 2919 M Mechanics Gloves, 1 Pair

Item: CQ8CHW Model: 2919 MCross Ref: 329KG3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelPalm MaterialSizeStitching MaterialPkg. Qty.Price
CAIMAN 2919 L Mechanics Gloves, 1 Pair | CQ8CHV 2919 L---2€35.33
CAIMAN 2991 M Mechanics Gloves, 1 Pair | CQ8CHX 2991 M---1€39.90
CAIMAN 2919 2XL Mechanics Gloves, 1 Pair | CQ8CHY 2919 2XL---2€38.85
CAIMAN 2919 S Mechanics Gloves, 1 Pair | CQ8CHZ 2919 S---2€35.33
CAIMAN 2991-6 Mechanics Gloves, Synthetic Leather, Hi-Visibility Lime/Black, Leather Palm, 1 Pair | CQ8CJB 2991-6Synthetic Leather-Polyester2€43.44
CAIMAN 2919 XL Mechanics Gloves, Size XL, 1 Pair | CQ8CJC 2919 XL-XL-1€35.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAIMAN 2919 M Mechanics Gloves, 1 Pair
€39.67 /unit