Flat Shipping

Flat Shipping at €24.99 + VAT

CAIMAN 2394-5 Cold Protection Gloves L Camouflage Pr | AG4LCF 34FW91

CAIMAN 2394-5 Cold Protection Gloves L Camouflage Pr

Item: AG4LCF Model: 2394-5Cross Ref: 34FW91
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCold Protection Gloves
Back MaterialFleece
Closure TypeSnap Button
ColorCamoflague
CuffSlip On
Cuff StyleSlip On
CutKontour
Finger MaterialSynthetic Leather, Fleece
Finger StyleFull Finger
Length10"
Liner MaterialHeatrac
Palm ConstructionInternal Padding
Palm MaterialSynthetic Leather
SizeL
Stitching MaterialPolyester
Temp. RangeUp To -10°F
Thumb StyleKeystone
Ansi/isea Puncture LevelNot Rated
Cuff ColorBlack, Camouflage
Cuff Length2"
Cuff MaterialDeerskin, Fleece
Double PalmNo
En 388 Impact RatedNo
Finger CoverageFull Finger
Glove Back ColorCamouflage
Glove Back MaterialFleece
Glove ConstructionCut and Sewn
Glove FeaturesPadded Palm, Touchscreen Compatible, Touchscreen Nib
Glove Hand StyleLeft and Right
Glove Length10"
Glove Liner MaterialFleece
Glove Palm MaterialDeer Split Leather
Glove StyleLeather
Hand Protection StyleGlove
Hazard TypeCold-Insulated
Leather Glove StyleWork
Leather GradePremium
Leather Palm ProcessSplit
Oil ResistantNo
Palm ColorBlack/Camouflage
Palm StyleSingle Layer, Padded Palm
Reflective BackingNo
SeriesHeatrac(R)
Size- AlphaL
Size- Numeric9

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)6.1
Ship length (cm)29.21
Ship width (cm)13.97
HS code6216005820

Product Variants

ProductModelSizePalm MaterialCuff StyleThumb StyleLiner MaterialColorClosure TypeFinger MaterialPrice
CAIMAN 2394-2 Cold Protection Gloves Xs Camouflage Pr | AG4LCC 34FW88 2394-2XSSynthetic LeatherSlip OnKeystoneHeatracCamoflagueSnap ButtonSynthetic Leather, Fleece€20.85
CAIMAN 2394-3 Cold Protection Gloves S Camouflage Pr | AG4LCD 34FW89 2394-3SSynthetic LeatherSlip OnKeystoneHeatracCamoflagueSnap ButtonSynthetic Leather, Fleece€20.85
CAIMAN 2394-4 Cold Protection Gloves M Camouflage Pr | AG4LCE 34FW90 2394-4MSynthetic LeatherSlip OnKeystoneHeatracCamoflagueSnap ButtonSynthetic Leather, Fleece€20.85
CAIMAN 2394-6 Cold Protection Gloves Xl Camouflage Pr | AG4LCG 34FW92 2394-6XLSynthetic LeatherSlip OnKeystoneHeatracCamoflagueSnap ButtonSynthetic Leather, Fleece€20.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAIMAN 2394-5 Cold Protection Gloves L Camouflage Pr
€22.07 /unit