Flat Shipping

Flat Shipping at €24.99 + VAT

CAFRAMO A541 Pitched Blade Propellor | AC7DHF 38C866

CAFRAMO A541 Pitched Blade Propellor

Item: AC7DHF Model: A541Cross Ref: 38C866
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPitched Blade Propellor
Blade Dia.3"
FinishMill
MaterialStainless Steel
Blade Diameter3"
Blade MaterialStainless Steel
Blade ShapePitched
Compatible With Manufacturer Model NumberA162, A712, A713, A722, A723, A733, A742, A743, A753
Number Of Blades3
Product TypeBlade
Shaft Diameter3/8"
Shaft MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.52
Ship length (cm)7.62
Ship width (cm)7.62
HS code8479820040
Country of OriginCN

Product Variants

ProductModelBlade Dia.MaterialShaft LengthPrice
CAFRAMO A165 Pitched Blade Propellor | AC7DGM 38C847 A1652 1/2"Stainless Steel16"€179.29
CAFRAMO A511 Pitched Blade Propellor | AC7DHB 38C862 A5111"Stainless Steel-€73.51
CAFRAMO A521 Pitched Blade Propellor | AC7DHC 38C863 A5211 1/2"Stainless Steel-€73.51
CAFRAMO A531 Pitched Blade Propellor | AC7DHD 38C864 A5312"Stainless Steel-€73.51
CAFRAMO A533 Pitched Blade Propellor | AC7DHE 38C865 A5332"Stainless Steel-€73.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAFRAMO A541 Pitched Blade Propellor
€88.48 /unit