Flat Shipping

Flat Shipping at €24.99 + VAT

CADET CBC103TW Electric Wall Heater 120/240v 3414 Btuh | AG2MHN 31LK41

CADET CBC103TW Electric Wall Heater 120/240v 3414 Btuh

Item: AG2MHN Model: CBC103TWCross Ref: 31LK41
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€278.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Wall Heater
Btuh3414 btuH
ColorWhite
FinishPowder Coat
Grille Depth1/2"
Grille Height12 5/8"
Grille MaterialMetal
Grille Width10"
Housing Depth4"
Housing Height11 1/2"
Housing Width7 7/8"
Mounting TypeRecessed
Phase1
Voltage120/240V
Wall Opening Depth4"
Wall Opening Height10 1/4"
Wall Opening Width8"
Amperage8.3/4.2A
Control TypeMechanical Selector Dial
Frequency60 Hz
Grille ColorWhite
Grille FinishPowder Coated
Heater Mounting PositionVertical Burn
Heating Capacity3415 btuH
Heating MethodFan Forced
Housing MaterialMetal
IncludesThermostat
Manufacturers Warranty Length3 yrs.
Minimum Mounting Height From Floor4 7/16"
Programming Capability1 hrs. Shut Off Timer
Rough-in Depth4"
Rough-in Height10 1/8"
Rough-in Width8"
Smart ConnectivityNo Connectivity
StandardsUL STD. 2021, CAN/CSA STD., C22.2 NO. 46
Thermal Overheat ProtectionManual Reset
Thermostat Contact TypeSingle Pole
Thermostat IncludedUnit Mounted
Wattage Output1000 W

Shipping Info:

Ship weight (kg) 3.3975
Ship height (cm)14.99
Ship length (cm)36.58
Ship width (cm)26.16
HS code8516290090
Country of OriginUS

Product Variants

ProductModelPhaseVoltageWall Opening WidthWall Opening HeightGrille WidthHousing HeightHousing WidthGrille DepthPrice
CADET CEC163TW Electric Wall Heater 1000w 3414 Btuh | AG2MHP 31LK42 CEC163TWMulti-8"10 1/4"9"11 1/2"7 7/8"5/8"€523.83
CADET CSC102TW Electric Wall Heater 1000v 3113 Btuh | AG2MHT 31LK51 CSC102TW1240/208V8"10 1/4"9"11 1/2"7 7/8"-€226.89
CADET CSC152TW Electric Wall Heater 1500w 5120 Btuh | AG2MHU 31LK52 CSC152TW1240/208V8"10 1/4"9"11 1/2"7 7/8"-€239.78
CADET CSC202TW Electric Wall Heater 2000w 6825 Btuh | AG2MHV 31LK53 CSC202TW1240/208V8"10 1/4"9"11 1/2"7 7/8"-€258.91
CADET CSC101TW Electric Wall Heater 120v 3415 Btuh | AG2MHW 31LK54 CSC101TW1-8"10 1/4"9"11 1/2"7 7/8"-€245.35
CADET RMC162W Electric Wall Heater 700/900/1600v | AG2MHX 31LK55 RMC162W1240/208V6"12 3/4"14"8 7/8"12 5/8"-€336.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CADET CBC103TW Electric Wall Heater 120/240v 3414 Btuh
€278.40 /unit