Flat Shipping

Flat Shipping at €24.99 + VAT

CADDY SCH20B Strut Clamp 1 1/4 Inch Emt 1 Inch Rigid | AC2KPA 2KWV4

CADDY INDUSTRIAL SALES SCH20B Strut Clamp 1 1/4 Inch Emt 1 Inch Rigid

Item: AC2KPA Model: SCH20BCross Ref: 2KWV4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChannel Conduit Clamp
Cable Size1" to 1.51"
ColorSilver
FinishBright Zinc
MaterialSteel
TypeOne Piece
Cable Range1" to 1.51"
Conduit Trade Size1 1/4"
For Strut Channel Size1 5/8"
For Use With1 5/8" Strut Channels, Conduit, MC/AC Cables
IncludesBolt, Saddle
Load Rating50 lbs.
StandardsUL LISTED
Thickness1"
Thread Size1 1/4"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.79
Ship length (cm)8.38
Ship width (cm)5.59
HS code7326908530
Country of OriginUS

Product Variants

ProductModelCable SizeRigid/pipe SizeFinishMaterialColorTypePrice
CADDY SCH8 Strut Clamp 1/2 Inch Emt | AC2KNR 2KWU5 SCH8--Bright ZincSteelSilverOne Piece€3.62
CADDY SCH12 Strut Clamp 3/4 Inch Emt | AC2KNT 2KWU6 SCH12-0.5"Bright ZincSteelSilverOne Piece€4.08
CADDY SCH16 Strut Clamp 1 Inch Emt 3/4 Inch Rigid | AC2KNU 2KWU7 SCH16-3/4"Bright ZincSteelSilverOne Piece€5.09
CADDY SCH20 Strut Clamp 1 1/4 Inch Emt 1 Inch Rigid | AC2KNV 2KWU8 SCH20-1"Bright ZincSteelSilverOne Piece€5.50
CADDY SCH6B Strut Clamp 3/8 Inch Emt | AC2KNW 2KWU9 SCH6B0.1" to 0.63"-Bright ZincSteelSilverOne Piece€5.50
CADDY SCH8B Strut Clamp 1/2 Inch Emt | AC2KNX 2KWV1 SCH8B0.34" to 0.71"-Bright ZincSteelSilverOne Piece€6.02
CADDY SCH12B Strut Clamp 3/4 Inch Emt 1/2 Inch Rigid | AC2KNY 2KWV2 SCH12B0.57" to 0.92"-Bright ZincSteelSilverOne Piece€6.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CADDY INDUSTRIAL SALES SCH20B Strut Clamp 1 1/4 Inch Emt 1 Inch Rigid
€6.91 /unit