Flat Shipping

Flat Shipping at €24.99 + VAT

CADDY SC4E Cable Flange Clip Diameter 0.500-0.718 In | AC2KPX 2KWX7

CADDY INDUSTRIAL SALES SC4E Cable Flange Clip Diameter 0.500-0.718 In

Item: AC2KPX Model: SC4ECross Ref: 2KWX7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Flange Clip
FinishElectroplated
Flange Thickness3/16" to 9/32"
MaterialSteel
Mounting TypeSnap On
Wire Size0.5" to 0.718"
Beam Flange Thickness3/16" to 9/32"
ColorGray
For Maximum Cable Od0.709"
For Minimum Cable Od0.591"
Mounting StyleSnap On
Wire Range0.5" to 0.718"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)2.54
Ship width (cm)2.54
HS code8302416080
Country of OriginUS

Product Variants

ProductModelMaterialFinishNominal Conduit/pipeMounting TypeWire SizeFlange ThicknessEmt SizePrice
CADDY 812M Conduit Clip Snap Close 1/2 to 3/4 In | AC2KMJ 2KWP2 812MSteelZinc Phosphate-Snap Close---€1.43
CADDY 812M4I Conduit Clip Snap Close 1/2 to 3/4 In | AC2KMK 2KWP3 812M4ISteelZinc Phosphate-Snap Close---€1.76
CADDY 812M24 Conduit Clip 1/2 to 3/4 Inch Load 75 Lbs | AC2KMQ 2KWP8 812M24SteelZinc Phosphate-Hammer On, Snap Close---€5.09
CADDY 812M24SM Conduit Clip 1/2 to 3/4 Inch Load 25 Lbs | AC2KMR 2KWP9 812M24SMSteelZinc Phosphate-Hammer On, Snap Close---€4.15
CADDY 812M58 Conduit Clip 1/2 to 3/4 Inch Load 75 Lbs | AC2KMT 2KWR1 812M58SteelZinc Phosphate1/2"Hammer On, Snap Close---€5.53
CADDY 812M58SM Conduit Clip 1/2 to 3/4 Inch Load 25 Lbs | AC2KMU 2KWR2 812M58SMSteelZinc Phosphate-Hammer On, Snap Close---€4.32
CADDY 812M912 Conduit Clip 1/2 to 3/4 Inch Load 75 Lbs | AC2KMV 2KWR3 812M912SteelZinc Phosphate1/2"Hammer On, Snap Close---€6.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CADDY INDUSTRIAL SALES SC4E Cable Flange Clip Diameter 0.500-0.718 In
€2.10 /unit