Flat Shipping

Flat Shipping at €24.99 + VAT

CADDY COPC0250CP Copper Tubing Strut Clamp Size 2 1/2 In | AB3FDQ 1RVF8

CADDY INDUSTRIAL SALES COPC0250CP Copper Tubing Strut Clamp Size 2 1/2 In

Item: AB3FDQ Model: COPC0250CPCross Ref: 1RVF8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrut Pipe Clamp
FinishCopper
For Pipe Size2 1/2"
MaterialSteel
Max. Load800 lbs.
Metal DetectableYes
Rod Size2 5/8"
Thread Size2.625"
TypeCopper Tubing
Clamp MaterialSteel
Clamp Material FinishCopper-Plated
Clamp StyleStandard Strut Clamp
FeaturesFits into Open Side Of Strut Channel, Includes Thread Impression and Captured Screw, one Piece Break Apart Strut Clamp
For Copper Tube Size2 1/2"
For Maximum Outside Diameter2 5/8"
For Strut Channel Width1 5/8"
For Use OnPipe, Tube
Load Capacity800 lbs.
Overall Width1 1/4"
Resistance PropertiesCorrosion Resistant

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)25.65
Ship length (cm)26.92
Ship width (cm)18.54
HS code7326908530
Country of OriginUS

Product Details:

    • Special Features: One Piece Break Apart Design

Product Variants

ProductModelFor Pipe SizeMax. LoadRod SizeMaterialFinishTypeMetal DetectablePrice
CADDY COPC0050CP Copper Tubing Strut Clamp Size 1/2 In | AB3FDJ 1RVF2 COPC0050CP1/2"400 lbs.5/8"SteelCopperCopper TubingYes€7.02
CADDY COPC0075CP Copper Tubing Strut Clamp Size 3/4 In | AB3FDK 1RVF3 COPC0075CP3/4"400 lbs.7/8"SteelCopperCopper TubingYes€6.46
CADDY COPC0100CP Copper Tubing Strut Clamp Size 1 In | AB3FDL 1RVF4 COPC0100CP1"600 lbs.1 1/8"SteelCopperCopper TubingYes€5.97
CADDY COPC0125CP Copper Tubing Strut Clamp Size 1 1/4 In | AB3FDM 1RVF5 COPC0125CP1 1/4"600 lbs.1 3/8"SteelCopperCopper TubingYes€8.35
CADDY COPC0150CP Copper Tubing Strut Clamp Size 1 1/2 In | AB3FDN 1RVF6 COPC0150CP1 1/2"600 lbs.1 5/8"SteelCopperCopper TubingYes€9.54
CADDY COPC0200CP Copper Tubing Strut Clamp Size 2 In | AB3FDP 1RVF7 COPC0200CP2"800 lbs.2 1/8"SteelCopperCopper TubingYes€13.19
CADDY COPC0300CP Copper Tubing Strut Clamp Size 3 In | AB3FDR 1RVF9 COPC0300CP3"800 lbs.3 1/8"SteelCopperCopper TubingYes€12.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CADDY INDUSTRIAL SALES COPC0250CP Copper Tubing Strut Clamp Size 2 1/2 In
€12.11 /unit