Flat Shipping

Flat Shipping at €24.99 + VAT

CADDY CCC0237 Vibration-Dampening Strut Clamp, Zinc Chromate Steel, For 2 Inch Size Pipe | CT4HBV

CADDY INDUSTRIAL SALES CCC0237 Vibration-Dampening Strut Clamp, Zinc Chromate Steel, For 2 Inch Size Pipe

Item: CT4HBV Model: CCC0237Cross Ref: 30UK61
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrut Clamp
Clamp MaterialSteel
Clamp Material FinishZinc Chromate
Clamp TypeCushioned Strut Clamp
Cushion MaterialPolypropylene
FeaturesNylon Locknut, Reduces Noise And Absorbs Shock, Square Neck Of Carriage Bolt
For Maximum Outside Diameter2 3/8"
For Pipe Size2"
For Strut Channel Width1 5/8"
For Use OnPipe, Tube
Height1.594"
IncludesNylon Locknut
Installed Height3.844"
Length3.844"
Max. Operating Temp.145°F
Mfr. SeriesNVENT CADDY
Mounting TypeStrut Channel
Resistance PropertiesCorrosion Resistant
Width1 9/16"
Clamp StyleCushioned Strut Clamp
Maximum Operating Temperature145°F
Mount TypeStrut Channel
Overall Height1 19/32"
Overall Length3 27/32"
Overall Width1 9/16"
SeriesnVent Caddy
StandardsFM APPROVED

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)4.05
Ship length (cm)9.76
Ship width (cm)3.97
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CADDY INDUSTRIAL SALES CCC0237 Vibration-Dampening Strut Clamp, Zinc Chromate Steel, For 2 Inch Size Pipe
€28.28 /unit