Flat Shipping

Flat Shipping at €24.99 + VAT

CADDY 4060300S4 Clevis Hanger Size 3 In | AB3FFZ 1RVR2

CADDY INDUSTRIAL SALES 4060300S4 Clevis Hanger Size 3 In

Item: AB3FFZ Model: 4060300S4Cross Ref: 1RVR2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClevis Hanger
For Pipe Size3"
GradeGrade 304
Length6"
MaterialStainless Steel
Max. Load1130 lbs.
Metal DetectableYes
Rod Size1/2"
Thread Size1/2"
Width4 1/8"
CushionedNo
For Insulated PipeNo
For Maximum Outside Diameter3 1/2"
For Threaded Rod Size1/2"
For Use OnStationary Non-Insulated Stainless Steel Pipe
Hanger MaterialStainless Steel
Hanger Material GradeGrade 304
Hanger TypeClevis
Load Capacity1130 lbs.
Overall Height6 3/4"
Overall Width4.13"
Required Number Of Threaded Rods1
Series406 Series
StandardsMSS SP-58, TYPE 1, WW-H-171, TYPE 1

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)18.54
Ship length (cm)32.26
Ship width (cm)32
HS code7326908530
Country of OriginCN

Product Details:

    • Special Features: Recommended For Suspension Of Stationary Non Insulated Stainless Steel Pipe Lines

Product Variants

ProductModelFor Pipe SizeMax. LoadRod SizeMaterialMetal DetectableGradePrice
CADDY 4060050S4 Clevis Hanger Size 1/2 In | AB3FFR 1RVP4 4060050S41/2"610 lbs.3/8"Stainless SteelYesGrade 304€22.42
CADDY 4060075S4 Clevis Hanger Size 3/4 In | AB3FFT 1RVP5 4060075S43/4"610 lbs.3/8"Stainless SteelYesGrade 304€26.06
CADDY 4060100S4 Clevis Hanger Size 1 In | AB3FFU 1RVP6 4060100S41"610 lbs.3/8"Stainless SteelYesGrade 304€25.91
CADDY 4060125S4 Clevis Hanger Size 1 1/4 In | AB3FFV 1RVP7 4060125S41 1/4"610 lbs.3/8"Stainless SteelYesGrade 304€38.39
CADDY 4060150S4 Clevis Hanger Size 1 1/2 In | AB3FFW 1RVP8 4060150S41 1/2"610 lbs.3/8"Stainless SteelYesGrade 304€38.02
CADDY 4060200S4 Clevis Hanger Size 2 In | AB3FFX 1RVP9 4060200S42"610 lbs.3/8"Stainless SteelYesGrade 304€41.01
CADDY 4060250S4 Clevis Hanger Size 2 1/2 In | AB3FFY 1RVR1 4060250S42 1/2"1130 lbs.1/2"Stainless SteelYesGrade 304€58.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CADDY INDUSTRIAL SALES 4060300S4 Clevis Hanger Size 3 In
€93.13 /unit