Flat Shipping

Flat Shipping at €24.99 + VAT

CADDY 4020300CP Clevis Hanger 3 Inch 300 Lb Max Load | AA9FKV 1CWJ9

CADDY INDUSTRIAL SALES 4020300CP Clevis Hanger 3 Inch 300 Lb Max Load

Item: AA9FKV Model: 4020300CPCross Ref: 1CWJ9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClevis Hanger
FinishCopper Plated
For Pipe Size3"
Length5 1/2"
MaterialSteel
Max. Load300 lbs.
Metal DetectableYes
Rod Size1/2"
Thread Size1/2"
TypeAdjustable

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)13.97
Ship width (cm)11.68
HS code7326908530
Country of OriginCN

Product Details:

    • Special Features: For Suspending Stationary Non-Insulated Pipe Lines

Product Variants

ProductModelFor Pipe SizeMax. LoadRod SizeMaterialFinishTypeMetal DetectablePrice
CADDY 4020050CP Clevis Hanger 1/2 Inch 215 Lb Max Load | AA9FJT 1CWG1 4020050CP1/2"215 lbs.3/8"SteelCopper PlatedAdjustableYes€5.58
CADDY 4020075CP Clevis Hanger 3/4 Inch 215 Lb Max Load | AA9FJU 1CWG2 4020075CP3/4"215 lbs.3/8"SteelCopper PlatedAdjustableYes€5.85
CADDY 4020100CP Clevis Hanger 1 Inch 215 Lb Max Load | AA9FJV 1CWG3 4020100CP1"215 lbs.3/8"SteelCopper PlatedAdjustableYes€5.41
CADDY 4020125CP Clevis Hanger 1 1/4 Inch 215 Lb Max Load | AA9FJW 1CWG4 4020125CP1 1/4"215 lbs.3/8"SteelCopper PlatedAdjustableYes€6.17
CADDY 4020150CP Clevis Hanger 1 1/2 Inch 215 Lb Max Load | AA9FJX 1CWG5 4020150CP1 1/2"215 lbs.3/8"SteelCopper PlatedAdjustableYes€5.81
CADDY 4020200CP Clevis Hanger 2 Inch 215 Lb Max Load | AA9FJY 1CWG6 4020200CP2"215 lbs.3/8"SteelCopper PlatedAdjustableYes€5.69
CADDY 4020250CP Clevis Hanger 2 1/2 Inch 250 Lb Max Load | AA9FKU 1CWJ8 4020250CP2 1/2"250 lbs.1/2"SteelCopper PlatedAdjustableYes€14.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CADDY INDUSTRIAL SALES 4020300CP Clevis Hanger 3 Inch 300 Lb Max Load
€22.77 /unit