Flat Shipping

Flat Shipping at €24.99 + VAT

CADDY 4010075EG Clevis Hanger 3/4 Inch 610 Lb Max Load | AB4EYH 1XJT5

CADDY INDUSTRIAL SALES 4010075EG Clevis Hanger 3/4 Inch 610 Lb Max Load

Item: AB4EYH Model: 4010075EGCross Ref: 1XJT5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClevis Hanger
FinishElectro Galvanized
For Pipe Size3/4"
Length2 1/2"
MaterialSteel
Max. Load610 lbs.
Metal DetectableYes
Rod Size3/8"
Thread Size3/8"
TypeAdjustable
CushionedNo
FeaturesClevis Bottom Pivots, Flared Edges
For Insulated PipeNo
For Maximum Outside Diameter1 1/16"
For Threaded Rod Size3/8"
For Use OnPipe
Hanger MaterialSteel
Hanger Material FinishElectro Galvanized
Hanger TypeClevis
Load Capacity610 lbs.
Overall Height2 3/4"
Required Number Of Threaded Rods1
Series401 Series
StandardsCUL LISTED, FM APPROVED, UL LISTED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.29
Ship length (cm)6.35
Ship width (cm)5.84
HS code7326908530
Country of OriginCN

Product Details:

    • Special Features: For Suspending Stationary Non-Insulated Pipe Lines

Product Variants

ProductModelFor Pipe SizeMax. LoadRod SizeMaterialFinishTypeMetal DetectablePrice
CADDY 4010300EG Clevis Hanger 3 Inch 1130 Lb Max Load | AA9FHF 1CWB9 4010300EG3"1130 lbs.1/2"SteelElectro GalvanizedAdjustableYes€9.41
CADDY 4010400EG Clevis Hanger 4 Inch 1130 Lb Max Load | AA9FHG 1CWC1 4010400EG4"1130 lbs.5/8"SteelElectro GalvanizedAdjustableYes€10.60
CADDY 4010600EG Clevis Hanger 6 Inch 1940 Lb Max Load | AA9FHH 1CWC2 4010600EG6"1940 lbs.3/4"SteelElectro GalvanizedAdjustableYes€30.89
CADDY 4010050EG Clevis Hanger 1/2 Inch 610 Lb Max Load | AB4EYG 1XJT4 4010050EG1/2"610 lbs.3/8"SteelElectro GalvanizedAdjustableYes€2.62
CADDY 4010100EG Clevis Hanger 1 Inch 610 Lb Max Load | AB4EYJ 1XJT6 4010100EG1"610 lbs.3/8"SteelElectro GalvanizedAdjustableYes€2.83
CADDY 4010125EG Clevis Hanger 1 1/4 Inch 610 Lb Max Load | AB4EYK 1XJT7 4010125EG1 1/4"610 lbs.3/8"SteelElectro GalvanizedAdjustableYes€3.31
CADDY 4010150EG Clevis Hanger 1 1/2 Inch 610 Lb Max Load | AB4EYL 1XJT8 4010150EG1 1/2"610 lbs.3/8"SteelElectro GalvanizedAdjustableYes€4.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CADDY INDUSTRIAL SALES 4010075EG Clevis Hanger 3/4 Inch 610 Lb Max Load
€5.15 /unit