Flat Shipping

Flat Shipping at €24.99 + VAT

CADDY 16M24 Conduit Clip 1 Inch Load 75 Lbs | AC2KMW 2KWR4

CADDY INDUSTRIAL SALES 16M24 Conduit Clip 1 Inch Load 75 Lbs

Item: AC2KMW Model: 16M24Cross Ref: 2KWR4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit Clip
FinishZinc Phosphate
MaterialSteel
Mounting TypeHammer On, Snap Close
Nominal Conduit/pipe1"
Beam Flange Thickness1/8" to 1/4"
ColorGray
Compatible Conduit Trade Size1"
Compatible Conduit TypeEMT
Description/special FeaturesRotates 360°
For Maximum Cable Od1.38"
For Minimum Cable Od1.18"
Load Capacity75 lbs.
Mounting StyleHammer On, Snap Close

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)3.81
Ship length (cm)9.4
Ship width (cm)4.06
HS code8302416080
Country of OriginUS

Product Details:

    • Special Features: Rotates 360 Degrees , Load Cap. 75 lb.

Product Variants

ProductModelMaterialFinishNominal Conduit/pipeMounting TypeWire SizeFlange ThicknessEmt SizePrice
CADDY 812M Conduit Clip Snap Close 1/2 to 3/4 In | AC2KMJ 2KWP2 812MSteelZinc Phosphate-Snap Close---€1.43
CADDY 812M4I Conduit Clip Snap Close 1/2 to 3/4 In | AC2KMK 2KWP3 812M4ISteelZinc Phosphate-Snap Close---€1.76
CADDY 812M24 Conduit Clip 1/2 to 3/4 Inch Load 75 Lbs | AC2KMQ 2KWP8 812M24SteelZinc Phosphate-Hammer On, Snap Close---€5.09
CADDY 812M24SM Conduit Clip 1/2 to 3/4 Inch Load 25 Lbs | AC2KMR 2KWP9 812M24SMSteelZinc Phosphate-Hammer On, Snap Close---€4.15
CADDY 812M58 Conduit Clip 1/2 to 3/4 Inch Load 75 Lbs | AC2KMT 2KWR1 812M58SteelZinc Phosphate1/2"Hammer On, Snap Close---€5.53
CADDY 812M58SM Conduit Clip 1/2 to 3/4 Inch Load 25 Lbs | AC2KMU 2KWR2 812M58SMSteelZinc Phosphate-Hammer On, Snap Close---€4.32
CADDY 812M912 Conduit Clip 1/2 to 3/4 Inch Load 75 Lbs | AC2KMV 2KWR3 812M912SteelZinc Phosphate1/2"Hammer On, Snap Close---€6.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CADDY INDUSTRIAL SALES 16M24 Conduit Clip 1 Inch Load 75 Lbs
€6.41 /unit