Flat Shipping

Flat Shipping at €24.99 + VAT

CADDY 0370050EG Eye Socket Rod Hanger Size 8 In | AB3EZE 1RUT1

CADDY INDUSTRIAL SALES 0370050EG Eye Socket Rod Hanger Size 8 In

Item: AB3EZE Model: 0370050EGCross Ref: 1RUT1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Hanger
FinishElectro Galvanized
For Pipe Size8"
Length2 3/4"
MaterialSteel
Max. Load760 lbs.
Metal DetectableYes
Rod Size1/2"
Thread Size1/2"
TypeEye Socket
Width1 1/2"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)12.7
Ship length (cm)32
Ship width (cm)17.02
HS code7326908530
Country of OriginUS

Product Details:

    • Special Features: Structural Attachment Used To Join Hanger Rod To A Structure

Product Variants

ProductModelMaterialTypeMax. LoadFor Pipe SizeRod SizeFinishMetal DetectablePrice
CADDY 0370037EG Eye Socket Rod Hanger Size 4 In | AB3EZD 1RUR9 0370037EGSteelEye Socket250 lbs.4"3/8"Electro GalvanizedYes€1.39
CADDY 0380037EG Offset Eye Socket Rod Hanger Size 4 In | AB3EZF 1RUT2 0380037EGSteelOffset Eye Socket250 lbs.4"3/8"Electro GalvanizedYes€2.23
CADDY 3270037PL Side Beam Rod Hanger 3/8 Inch Rod Size | AB3FAX 1RUY8 3270037PLMalleable IronSide Beam250 lbs.-3/8"-Yes€4.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CADDY INDUSTRIAL SALES 0370050EG Eye Socket Rod Hanger Size 8 In
€4.44 /unit