Flat Shipping

Flat Shipping at €24.99 + VAT

CABOT 140.0019200.007 Exterior Stain Natural Toned Flat 1 Gallon | AC7WJX 38Y041

CABOT 140.0019200.007 Exterior Stain Natural Toned Flat 1 Gallon

Item: AC7WJX Model: 140.0019200.007Cross Ref: 38Y041
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€128.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExterior Stain
Application MethodBrush, Spray
ColorNatural
Color FamilyRed
Dry Time24 hrs.
Exposure ConditionsExterior
FinishToned Flat
Size1 gal.
SurfaceNew, Reconditioned Wood Surfaces
Surface MaterialWood
Voc ContentLess Than 250g/L
Application Temperature - Maximum90°F
Application Temperature - Minimum50°F
Base TypeOil
Compatible Surface ConditionUnfinished
Compatible Surface MaterialWood
Container Size1 gal.
Coverage Area - Maximum300 sq. ft./gal.
Coverage Area - Minimum100 sq. ft./gal.
Dry Time - Recoat - Maximum24 hrs.
Dry Time - Touch - Maximum48 hrs.
Dry Time - Touch - Minimum24 hrs.
Number Of Coats1
Product FormLiquid
Product TypeWood Stain and Sealer
Resin TypeAlkyd
Resistance PropertiesFade Resistant
Series19200 Series
SheenFlat
TransparencyTransparent
Use LocationExterior
Voc Content Weight69.05 g/L

Shipping Info:

Ship weight (kg) 4.1625
Ship height (cm)19.05
Ship length (cm)17.27
Ship width (cm)16.51
HS code3209900000
Country of OriginUS

Product Variants

ProductModelColorColor FamilyVoc ContentSizeFinishExposure ConditionsApplication MethodDry TimePrice
CABOT 140.0019400.007 Stain Natural Toned Flat 1 Gallon | AC7WJH 38Y028 140.0019400.007NaturalClearLess Than 275g/L1 gal.Toned FlatExteriorBrush, Spray24 hrs.€99.23
CABOT 140.0019457.007 Stain Amberwood Toned Flat 1gal | AC7WJJ 38Y029 140.0019457.007AmberwoodClearLess Than 275g/L1 gal.Toned FlatExteriorBrush, Spray24 hrs.€99.23
CABOT 140.0019458.007 Stain Honey Teak Toned Flat 1gal | AC7WJK 38Y030 140.0019458.007Honey TeakWhiteLess Than 275g/L1 gal.Toned FlatExteriorBrush, Spray24 hrs.€99.23
CABOT 140.0019459.007 Stain Mahogany Flame Toned Flat 1 Gallon | AC7WJL 38Y031 140.0019459.007Mahogany FlameClearLess Than 275g/L1 gal.Toned FlatExteriorBrush, Spray24 hrs.€99.23
CABOT 140.0019460.007 Stain Jarrah Brown Toned Flat 1 Gallon | AC7WJM 38Y032 140.0019460.007BrownBrownLess Than 275g/L1 gal.Toned FlatExteriorBrush, Spray24 hrs.€99.23
CABOT 140.0019202.007 Exterior Stain Cedar Toned Flat 1 Gallon | AC7WJY 38Y042 140.0019202.007CedarBrownLess Than 250g/L1 gal.Toned FlatExteriorBrush, Spray24 hrs.€83.72
CABOT 140.0019205.007 Stain Pacific Redwood Toned Flat 1 Gallon | AC7WJZ 38Y043 140.0019205.007Pacific RedwoodBrownLess Than 250g/L1 gal.Toned FlatExteriorBrush, Spray24 hrs.€83.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CABOT 140.0019200.007 Exterior Stain Natural Toned Flat 1 Gallon
€128.09 /unit