Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CABOT 140.0008008.007 Wood Brightener Clear None 1 Gallon | AC7WJP 38Y034

CABOT 140.0008008.007 Wood Brightener Clear None 1 Gallon

Item: AC7WJP Model: 140.0008008.007Cross Ref: 38Y034
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€40.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Brightener
Application MethodBrush, Pump Sprayer
ColorClear
Color FamilyBrown
Coverage200 sq. ft.
Exposure ConditionsExterior
FinishNone
Size1 gal.
SurfaceWood Surfaces
Surface MaterialWood
Base TypeOil
Compatible Surface ConditionUnfinished
Container Size1 gal.
Dry Time24 hrs.
For Use OnWood
Remover TypeWood Stain
Resin TypeAlkyd
Series8008 Series
SheenFlat
TransparencyClear
Use LocationExterior
Voc Content Weight0.15 g/L

Shipping Info:

Ship weight (kg) 3.8925
Ship height (cm)30.48
Ship length (cm)19.05
Ship width (cm)9.91
HS code3402901000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CABOT 140.0008008.007 Wood Brightener Clear None 1 Gallon
€40.93 /unit