CABOT 140.0003000.008 Translucent Coating Natural Flat 5gal | AC2WUA 2NTA8

CABOT 140.0003000.008 Translucent Coating Natural Flat 5gal

Item: AC2WUA Model: 140.0003000.008Cross Ref: 2NTA8
In Stock

Get it by Tuesday, Jun 10

€376.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClear and Translucent Coating
Application MethodBrush, Spray
ColorNatural
Color FamilyClear
Dry Time24 hrs.
Exposure ConditionsExterior
FinishFlat
Size5 gal.
SurfaceWood Surfaces
Surface MaterialWood
Voc ContentLess Than 550g/L
Base TypeOil
Compatible Surface MaterialWood
Coverage Area - Minimum200 sq. ft./gal.
Product FormLiquid
Product TypeWood Stain and Sealer
Resin TypeAlkyd
SheenFlat
TransparencyTransparent
Use LocationExterior

Shipping Info:

Ship weight (kg) 18
Ship height (cm)34.29
Ship length (cm)31.75
Ship width (cm)31.75
HS code3208100000
Country of OriginUS

Product Variants

ProductModelColorSizeColor FamilyFinishExposure ConditionsApplication MethodSurfaceVoc ContentPrice
CABOT 140.0003000.007 Translucent Coating Natural Flat 1gal | AC2WTZ 2NTA7 140.0003000.007Natural1 gal.ClearFlatExteriorBrush, SprayWood SurfacesLess Than 550g/L€75.98
CABOT 140.0003002.007 Translucent Coating Cedar Flat 1gal | AC2WUB 2NTA9 140.0003002.007Cedar1 gal.BrownFlatExteriorBrush, SprayWood SurfacesLess Than 550g/L€75.98
CABOT 140.0003005.007 Translucent Pacific Redwood Flat 1gal | AC2WUC 2NTC2 140.0003005.007Pacific Redwood1 gal.RedFlatExteriorBrush, SprayWood SurfacesLess Than 550g/L€75.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CABOT 140.0003000.008 Translucent Coating Natural Flat 5gal
€376.78 /unit