C.H. HANSON USC01960 Insulated Engineer Screwdriver, Nylon, 11 Slotted, 3/8 x 8 Inch Blade Size | AG2AXY 31CE67

CH HANSON USC01960 Insulated Engineer Screwdriver, Nylon, 11 Slotted, 3/8 x 8 Inch Blade Size

Item: AG2AXY Model: USC01960
In Stock

Get it by Thursday, Jun 12

€89.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver
FinishMatte
Handle DesignErgonomic
Overall Length12 1/2"
Shank Length8"
Shank MaterialSteel
Shank ShapeRound
Tether CapableNot Tether Capable
Tip Size3/8"
Tip TypeSlotted

Shipping Info:

Ship weight (kg) 0.32
Ship height (cm)2.54
Ship length (cm)30.48
Ship width (cm)10.16
HS code8205400000
Country of OriginUS

Product Variants

ProductModelOverall LengthShank LengthTip TypeTip SizeFinishTether CapableShank MaterialShank ShapePrice
C.H. HANSON USC01970 Insulated Engineer Screwdriver, Nylon, 11 Slotted, 3/8 x 10 Inch Blade Size | AG2AXZ 31CE68 USC0197014 1/2"10"Slotted3/8"MatteNot Tether CapableSteelRound€89.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CH HANSON USC01960 Insulated Engineer Screwdriver, Nylon, 11 Slotted, 3/8 x 8 Inch Blade Size
€89.18 /unit