Flat Shipping

Flat Shipping at €24.99 + VAT

C.H. HANSON USC01870 Electrician Screwdriver, Nylon, 11 Slotted Steel, 4 Inch Size | AF6HJL 19MV07

CH HANSON USC01870 Electrician Screwdriver, Nylon, 11 Slotted Steel, 4 Inch Size

Item: AF6HJL Model: USC01870Cross Ref: 19MV07
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver
FinishTextured
Handle DesignErgonomic
Overall Length7"
Shank Length3"
Shank MaterialSteel
Shank ShapeRound
Tether CapableNot Tether Capable
Tip Size#0
Tip TypeSlotted

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)22.86
Ship width (cm)10.8
HS code8205400000
Country of OriginUS

Product Variants

ProductModelOverall LengthShank LengthTip TypeTip SizeFinishTether CapableShank MaterialShank ShapePrice
C.H. HANSON USC01880 Electrician Screwdriver, Nylon, 11 Slotted Steel, 3 Inch Size | AF6HJM 19MV08 USC018806"5"Slotted#0TexturedNot Tether CapableSteelRound€22.76
C.H. HANSON USC01890 Electrician Screwdriver, Nylon, 11 Slotted Steel, 6 Inch Size | AF6HJN 19MV09 USC018909"5"Slotted#0TexturedNot Tether CapableSteelRound€24.40
C.H. HANSON USC01910 Electrician Screwdriver, Nylon, 11 Slotted Steel, 11 Inch Size | AF6HJP 19MV10 USC0191011"5"Slotted#0TexturedNot Tether CapableSteelRound€78.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CH HANSON USC01870 Electrician Screwdriver, Nylon, 11 Slotted Steel, 4 Inch Size
€20.83 /unit