Flat Shipping

Flat Shipping at €24.99 + VAT

C.H. HANSON USC01770 Insulated Extension Bar, 10 Inch Size | AG2AYU 31CE91

CH HANSON USC01770 Insulated Extension Bar, 10 Inch Size

Item: AG2AYU Model: USC01770Cross Ref: 31CE91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Extension Bar
Drive Size1/2"
FinishMatte
Number Of Pieces1
Overall Length10"
Size10
Drive TypePower
Impact RatedNo
Input Drive GenderFemale
Input Drive ShapeSquare
Input Drive Size1/2"
InsulatedYes
LockingNo
MaterialAlloy Steel
Non-sparkingNo
Output Drive GenderMale
Output Drive ShapeSquare
Output Drive Size1/2"
Socket Extension TypeStandard
Socket Size1/2"
StandardsASTM F1505, IEC 60900:2012
Voltage Rating1000V AC/1500V DC

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)2.54
Ship length (cm)25.4
Ship width (cm)5.08
HS code8203205000
Country of OriginUS

Product Variants

ProductModelOverall LengthSizeNumber Of PiecesFinishDrive SizePrice
C.H. HANSON USC01760 Insulated Extension Bar, 5 Inch Size | AG2AYT 31CE90 USC017605"5"1Matte1/2"€57.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CH HANSON USC01770 Insulated Extension Bar, 10 Inch Size
€87.34 /unit