Flat Shipping

Flat Shipping at €24.99 + VAT

C.H. HANSON USC00830 Open End Wrench, Sae, 1/2 Inch Size | AF6HJG 19MV03

CH HANSON USC00830 Open End Wrench, Sae, 1/2 Inch Size

Item: AF6HJG Model: USC00830Cross Ref: 19MV03
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOpen End Wrench
FinishChrome Plated
Head Angle15°
Number Of Points2
Offset15°
Overall Length7"
Sae Or MetricSAE
Size1/2"
Tether CapableNot Tether Capable

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)1.27
Ship length (cm)13.97
Ship width (cm)9.53
HS code8204110030
Country of OriginUS

Product Variants

ProductModelOverall LengthFinishNumber Of PointsTether CapableOffsetSae Or MetricHead AnglePrice
C.H. HANSON USC00810 Open End Wrench, Sae, 3/8 Inch Size | AF6HJF 19MV02 USC008107"Chrome Plated2Not Tether Capable15°SAE15°€30.30
C.H. HANSON USC00850 Open End Wrench, Sae, 5/8 Inch Size | AF6HJH 19MV04 USC008507"Chrome Plated2Not Tether Capable15°SAE15°€35.38
C.H. HANSON USC00870 Open End Wrench, Sae, 3/4 Inch Size | AF6HJJ 19MV05 USC008707"Chrome Plated2Not Tether Capable15°SAE15°€38.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CH HANSON USC00830 Open End Wrench, Sae, 1/2 Inch Size
€42.72 /unit