C.H. HANSON 43190 Blank Tag, Round, Steel, 10 Pk | AF6XHV 20LT92

CH HANSON 43190 Blank Tag, Round, Steel, 10 Pk

Item: AF6XHV Model: 43190Cross Ref: 20LT92
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemBlank Tag
ColorSteel
Height1"
Hole Size1/8"
MaterialStainless Steel
ShapeRound
Width1 7/8"
Abrasion ResistantYes
Character TypeBlank
Chemical ResistantNo
Corrosion ResistantYes
Diameter1"
Dimensions1 7/8" x 1"
Graffiti ResistantNo
Mounting Hole Diameter1/8"
Number SequenceNot Numbered
Printed LanguageNo Text
Tag ShapeRound
Thickness0.04"
Write On SurfaceYes

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)4.76
HS code8310000000
Country of OriginUS

Product Variants

ProductModelMaterialColorHeightDiameterFinishPkg. Qty.Price
C.H. HANSON 42857 Blank Tag, Round, 1-1/2 x 1-1/2 Inch Size, Brass, 25 Pk | AF3RAM 8CDJ2 42857BrassBrass1 1/2"--25€32.27
C.H. HANSON 42822 Blank Tag, Round, 1 x 1 Inch Size, Brass, 25 Pk | AF4BVR 8PET8 42822BrassBrass1"--25€17.00
C.H. HANSON 42842 Blank Tag, Round, 1-1/4 x 1-1/4 Inch Size, Brass, 25 Pk | AF4EML 8TT28 42842BrassBrass1 1/4"--25€14.97
C.H. HANSON 42882 Blank Tag, Round, 2 x 2 Inch Size, Brass, 25 Pk | AF4YAN 9PN64 42882BrassBrass2"--25€48.74
C.H. HANSON 43081 Blank Tag, Round, Yellow, 1 Inch Dia., 5 Pk | AF6WUQ 20LT31 43081AluminumYellow1"--5€10.22
C.H. HANSON 43082 Blank Tag, Round, Green, 1 Inch Dia., 5 Pk | AF6WUR 20LT32 43082AluminumGreen1"--5€10.22
C.H. HANSON 43083 Blank Tag, Round, Yellow, 2 Inch Dia., 5 Pk | AF6WUT 20LT33 43083AluminumYellow2"--5€18.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CH HANSON 43190 Blank Tag, Round, Steel, 10 Pk