C.H. HANSON 41221 Blank Tag, Rectangle, Aluminium, Round Corner, 1/2 x 1-9/32 Inch Size, 100 Pk | CH3TZB

CH HANSON 41221 Blank Tag, Rectangle, Aluminium, Round Corner, 1/2 x 1-9/32 Inch Size, 100 Pk

Item: CH3TZB Model: 41221
In Stock

Get it by Tuesday, Jun 17

€38.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlank Tag
Length1 9/32"
MaterialAluminum
ShapeRectangle
Width1/2"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)20.32
Ship length (cm)0.64
Ship width (cm)15.24

Product Variants

ProductModelMaterialColorHeightPkg. Qty.Price
C.H. HANSON 43080 Blank Tag, Rectangle, Yellow, Round Corner, 1 x 3 Inch Size, 5 Pk | AF6WUP 20LT30 43080AluminumYellow1"5€10.80
C.H. HANSON 43004 Blank Tag, Rectangle, Orange, Round Corner, 1 x 3 Inch Size, 5 Pk | AF6XCN 20LR57 43004AluminumOrange1"5€11.21
C.H. HANSON 43035 Blank Tag, Rectangle, Black, Round Corner, 1 x 2 Inch Size, 5 Pk | AF6XDX 20LR88 43035AluminumBlack1"5€10.49
C.H. HANSON 43036 Blank Tag, Rectangle, Blue, Round Corner, 1 x 2 Inch Size, 5 Pk | AF6XDY 20LR89 43036AluminumBlue1"5€12.60
C.H. HANSON 43037 Blank Tag, Rectangle, Gold, Round Corner, 1 x 2 Inch Size, 5 Pk | AF6XDZ 20LR90 43037AluminumGold1"5€13.36
C.H. HANSON 43038 Blank Tag, Rectangle, Red, Round Corner, 1 x 2 Inch Size, 5 Pk | AF6XEA 20LR91 43038AluminumRed1"5€13.36
C.H. HANSON 43039 Blank Tag, Rectangle, Orange, Round Corner, 1 x 2 Inch Size, 5 Pk | AF6XEB 20LR92 43039AluminumOrange1"5€12.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CH HANSON 41221 Blank Tag, Rectangle, Aluminium, Round Corner, 1/2 x 1-9/32 Inch Size, 100 Pk
€38.77 /unit