C.H. HANSON 40008 Numbered Valve Tag, 126 To 150, 1 Inch Dia., Brass | CH3TWF

CH HANSON 40008 Numbered Valve Tag, 126 To 150, 1 Inch Dia., Brass

Item: CH3TWF Model: 40008
In Stock

Get it by Tuesday, Jun 17

€46.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNumbered Tag
Diameter1"
MaterialBrass

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)5.08
Ship length (cm)0.95
Ship width (cm)10.16

Product Variants

ProductModelMaterialColorDiameterHeightPkg. Qty.Price
C.H. HANSON 40004 Number Tag, 1 x 1 Inch Size, 26-50, Brass | AD2ZYU 3XCR3 40004BrassBrown-1"25€46.91
C.H. HANSON 40005 Number Tag, 1 x 1 Inch Size, 51-75, Brass | AD2ZYW 3XCR6 40005BrassBrown-1"25€46.80
C.H. HANSON 40006 Number Tag, 1 x 1 Inch Size, 76-100, Brass | AD2ZYY 3XCR9 40006BrassBrown-1"25€46.91
HANSON 40003 Numbered Valve Tag, 1 To 25, 1 Inch Dia., Brass | AD3FWV 3YYN4 40003BrassBrass1"1"25€46.91
C.H. HANSON 40001 Numbered Valve Tag, 1 To 100, 1 Inch Dia., Brass | CH3TWC 40001Brass-1"-1€187.70
C.H. HANSON 40002 Numbered Valve Tag, 1 To 200, 1 Inch Dia., Brass | CH3TWD 40002Brass-1"-1€376.20
C.H. HANSON 40007 Numbered Valve Tag, 101 To 125, 1 Inch Dia., Brass | CH3TWE 40007Brass-1"-1€46.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CH HANSON 40008 Numbered Valve Tag, 126 To 150, 1 Inch Dia., Brass
€46.91 /unit