CH HANSON 27640 Type Letter Set, 1/2 Inch Character Size, Alloy Steel

Item: CH3TVA Model: 27640
In Stock

Get it by Tuesday, Jun 17

€1,158.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLetter Set
Character Size1/2"
MaterialAlloy Steel

Shipping Info:

Ship weight (kg) 0.4914
Ship height (cm)5.91
Ship length (cm)14.41
Ship width (cm)8.31

Product Variants

ProductModelCharacter SizePrice
C.H. HANSON 27630 Type Letter Set, 1/16 Inch Character Size, Alloy Steel | CH3TUD 276300.062"€282.87
C.H. HANSON 27630_ Type Letter Set, 1/16 Inch Character Size, Steel | CH3TUE 27630_0.062"€12.85
RFQ
C.H. HANSON 27632 Type Letter Set, 1/8 Inch Character Size, Alloy Steel | CH3TUH 276321/8"€315.23
C.H. HANSON 27632_ Type Letter Set, 1/8 Inch Character Size, Steel | CH3TUJ 27632_1/8"€14.44
RFQ
C.H. HANSON 27634 Type Letter Set, 3/16 Inch Character Size, Alloy Steel | CH3TUM 276340.188"€339.44
C.H. HANSON 27634_ Type Letter Set, 3/16 Inch Character Size, Steel | CH3TUN 27634_0.188"€15.41
RFQ
C.H. HANSON 27636 Type Letter Set, 1/4 Inch Character Size, Alloy Steel | CH3TUR 276361/4"€390.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CH HANSON 27640 Type Letter Set, 1/2 Inch Character Size, Alloy Steel
€1,158.50 /unit