CH HANSON 26685 Dot Design Letter And Number Stamp Set, 1/8 Inch Character Size

Item: CH3TTH Model: 26685Cross Ref: 43Y625
In Stock

Get it by Friday, Jun 13

€231.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDot Design Hand Stamp
Character Size1/8"
Case MaterialMetal
Character Height1/8"
Characters Included0 to 8 (With 6 serving as 9), A to Z, Ampersand (&)
DutyHeavy
For Max Surface HardnessRockwell C62
Impression Letter TypeLow Stress Dot Design
Includes HolderNo
MaterialSteel
Metal Stamp TypeLetter/Number Set
Shank Length2 3/4"
StandardsNone

Shipping Info:

Ship weight (kg) 2.295
Ship height (cm)4.75
Ship length (cm)8.26
Ship width (cm)23.16

Product Variants

ProductModelCharacter SizePrice
C.H. HANSON 26687 Dot Design Letter And Number Stamp Set, 3/16 Inch Character Size | CH3TTJ 266870.188"€272.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CH HANSON 26685 Dot Design Letter And Number Stamp Set, 1/8 Inch Character Size
€231.86 /unit