Flat Shipping

Flat Shipping at €24.99 + VAT

BW TECHNOLOGIES W03-3018-000 Barrier, 7 87/100 Inch Length, I.S. Barrier | CQ8CAF

BW TECHNOLOGIES W03-3018-000 Barrier, 7 87/100 Inch Length, I.S. Barrier

Item: CQ8CAF Model: W03-3018-000Cross Ref: 61UJ32
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,458.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrier
Depth7.87"
FeaturesI.S. Barrier
For Use WithBW (TM) Rigrat
Height4.13"
Length7.87"
Width5.91"
Accessory BrandHONEYWELL BW
Compatible Detector Model/seriesBW RigRat
Overall Depth7.87"
Overall Height4.13"
Overall Length7.87"
Overall Width5.91"
Part TypeReplacement Part
Power SourceAC Adapter, DC Adapter
Product TypeBarrier
SeriesBW RigRat

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)10.49
Ship length (cm)19.99
Ship width (cm)15.01
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BW TECHNOLOGIES W03-3018-000 Barrier, 7 87/100 Inch Length, I.S. Barrier
€1,458.29 /unit