BW TECHNOLOGIES QT-XW00-A-Y-OR Multi-gas Detector O2/lel Alkaline Or 3-pin Uk Plug Yellow | AB7JUF 23N054

BW TECHNOLOGIES QT-XW00-A-Y-OR Multi-gas Detector O2/lel Alkaline Or 3-pin Uk Plug Yellow

Item: AB7JUF Model: QT-XW00-A-Y-ORCross Ref: 23N054
In Stock

Get it by Tuesday, Jun 17

€1,204.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti-Gas Detector, 2 Gas, Other Region with 3-Pin UK Plug
Alarm SettingAdjustable
Alarm TypeAudible/Vibrating/Visual
Battery Life14 hrs.
Battery TypeAlkaline
Depth1 7/8"
DetectsCombustible, Oxygen
DisplayGraphical LCD
Height5 1/8"
Housing ColorYellow
Width3.187"

Shipping Info:

Ship weight (kg) 0.52
Ship height (cm)5.72
Ship length (cm)19.69
Ship width (cm)17.78
HS code9027102000
Country of OriginCA

Product Variants

ProductModelHousing ColorBattery TypeBattery LifeDisplayDepthAlarm TypeHeightAlarm SettingPrice
BW TECHNOLOGIES XT-00HM-Y-OR Multi-gas Detector H2s/co Or 3-pin Uk Plug Yellow | AB7JDR 23M636 XT-00HM-Y-ORYellowLithium Polymer8 hrs. to 13 hrs.Alphanumeric LCD2"Audible/Vibrating/Visual5 1/8"Adjustable€1,539.54
BW TECHNOLOGIES XT-00HM-B-OR Multi-gas Detector H2s/co Or 3-pin Uk Plug Black | AB7JDT 23M637 XT-00HM-B-ORBlackLithium Polymer8 hrs. to 13 hrs.Alphanumeric LCD2"Audible/Vibrating/Visual5 1/8"Adjustable€1,539.54
BW TECHNOLOGIES XT-X00M-Y-OR Multi-gas Detector O2/co Or 3-pin Uk Plug Yellow | AB7JEK 23M718 XT-X00M-Y-ORYellowLithium Polymer8 hrs. to 13 hrs.Alphanumeric LCD2"Audible/Vibrating/Visual5 1/8"Adjustable€1,539.54
BW TECHNOLOGIES XT-X00M-B-OR Multi-gas Detector O2/co Or 3-pin Uk Plug Black | AB7JEL 23M719 XT-X00M-B-ORBlackLithium Polymer8 hrs. to 13 hrs.Alphanumeric LCD2"Audible/Vibrating/Visual5 1/8"Adjustable€1,539.54
BW TECHNOLOGIES XT-X0H0-Y-OR Multi-gas Detector O2/h2s Or 3-pin Uk Plug Yellow | AB7JFB 23M733 XT-X0H0-Y-ORYellowLithium Polymer8 hrs. to 13 hrs.Alphanumeric LCD2"Audible/Vibrating/Visual5 1/8"Adjustable€1,539.54
BW TECHNOLOGIES XT-X0H0-B-OR Multi-gas Detector O2/h2s Or 3-pin Uk Plug Black | AB7JFC 23M734 XT-X0H0-B-ORBlackLithium Polymer8 hrs. to 13 hrs.Alphanumeric LCD2"Audible/Vibrating/Visual5 1/8"Adjustable€1,539.54
BW TECHNOLOGIES XT-XW00-Y-OR Multi-gas Detector O2/lel Or 3-pin Uk Plug Yellow | AB7JGK 23M764 XT-XW00-Y-ORYellowLithium Polymer8 hrs. to 13 hrs.Alphanumeric LCD2"Audible/Vibrating/Visual5 1/8"Adjustable€1,539.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BW TECHNOLOGIES QT-XW00-A-Y-OR Multi-gas Detector O2/lel Alkaline Or 3-pin Uk Plug Yellow
€1,204.74 /unit