BW TECHNOLOGIES QT-XW00-A-Y-AU Multi-gas Detector O2/lel Alkaline Australia Yellow | AB7JUC 23N051

BW TECHNOLOGIES QT-XW00-A-Y-AU Multi-gas Detector O2/lel Alkaline Australia Yellow

Item: AB7JUC Model: QT-XW00-A-Y-AUCross Ref: 23N051
In Stock

Get it by Thursday, Jun 12

€1,204.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti-Gas Detector, 2 Gas, Australia
Alarm SettingAdjustable
Alarm TypeAudible/Vibrating/Visual
Battery Life14 hrs.
Battery TypeAlkaline
Depth1 7/8"
DetectsCombustible, Oxygen
DisplayGraphical LCD
Height5 1/8"
Housing ColorYellow
Width3.187"

Shipping Info:

Ship weight (kg) 0.52
Ship height (cm)5.72
Ship length (cm)19.69
Ship width (cm)17.78
HS code9027102000
Country of OriginCA

Product Variants

ProductModelHousing ColorBattery TypeBattery LifeDisplayDepthAlarm TypeHeightAlarm SettingPrice
BW TECHNOLOGIES XT-00HM-Y-AU Multi-gas Detector H2s/co Australia Yellow | AB7JDC 23M623 XT-00HM-Y-AUYellowLithium Polymer8 hrs. to 13 hrs.Alphanumeric LCD2"Audible/Vibrating/Visual5 1/8"Adjustable€1,539.54
BW TECHNOLOGIES XT-00HM-B-AU Multi-gas Detector H2s/co Australia Black | AB7JDD 23M624 XT-00HM-B-AUBlackLithium Polymer8 hrs. to 13 hrs.Alphanumeric LCD2"Audible/Vibrating/Visual5 1/8"Adjustable€1,539.54
BW TECHNOLOGIES XT-X00M-Y-AU Multi-gas Detector O2/co Australia Yellow | AB7JDX 23M706 XT-X00M-Y-AUYellowLithium Polymer8 hrs. to 13 hrs.Alphanumeric LCD2"Audible/Vibrating/Visual5 1/8"Adjustable€1,539.54
BW TECHNOLOGIES XT-X00M-B-AU Multi-gas Detector O2/co Australia Black | AB7JDY 23M707 XT-X00M-B-AUBlackLithium Polymer8 hrs. to 13 hrs.Alphanumeric LCD2"Audible/Vibrating/Visual5 1/8"Adjustable€1,539.54
BW TECHNOLOGIES XT-X0H0-Y-AU Multi-gas Detector O2/h2s Australia Yellow | AB7JEP 23M722 XT-X0H0-Y-AUYellowLithium Polymer8 hrs. to 13 hrs.Alphanumeric LCD2"Audible/Vibrating/Visual5 1/8"Adjustable€1,539.54
BW TECHNOLOGIES XT-X0H0-B-AU Multi-gas Detector O2/h2s Australia Black | AB7JEQ 23M723 XT-X0H0-B-AUBlackLithium Polymer8 hrs. to 13 hrs.Alphanumeric LCD2"Audible/Vibrating/Visual5 1/8"Adjustable€1,539.54
BW TECHNOLOGIES XT-XW00-Y-AU Multi-gas Detector O2/lel Australia Yellow | AB7JFY 23M753 XT-XW00-Y-AUYellowLithium Polymer8 hrs. to 13 hrs.Alphanumeric LCD2"Audible/Vibrating/Visual5 1/8"Adjustable€1,539.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BW TECHNOLOGIES QT-XW00-A-Y-AU Multi-gas Detector O2/lel Alkaline Australia Yellow
€1,204.74 /unit