Flat Shipping

Flat Shipping at €24.99 + VAT

BW TECHNOLOGIES HU-X1W1H1M1S1-B-N Multi-Gas Detector, Co/H2S/Lel/O2/So2, Black, Adj, Audible/Vibrating/Visual | CQ8CBY

BW TECHNOLOGIES HU-X1W1H1M1S1-B-N Multi-Gas Detector

Item: CQ8CBY Model: HU-X1W1H1M1S1-B-NCross Ref: 497A73
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,868.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti-Gas Detector
Alarm SettingAdjustable
Alarm TypeAudible/Vibrating/Visual
Battery TypeLithium Ion
Depth1 5/8"
DetectsCarbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit, Oxygen, Sulfur Dioxide
DisplayLCD
FeaturesTamper-Proof With One Button Operation, Connection Worker Compatible, Ergonomic Design, Quick Responding Sensor Technology, Intuitive Large Dot Matrix Display
Gas TypeCO, H2S, LEL, O2, SO2
Height5.188"
Housing ColorBlack
Operating Temp. Range-20°C to +50°C
ResolutionCO (1 ppm Crements), H2S (0.1 ppm Crements), lel (1% lel Crements), O2 (0.1% V/V Crements), SO2 (0.1 ppm Crements)
Sensor Range0 ppm to 100 ppm, 0% lel to 100% lel, 0 ppm to 2000 ppm, 0% v/v to 25% v/v
Width3.312"

Shipping Info:

Ship weight (kg) 0.8955
Ship height (cm)14.73
Ship length (cm)4.06
Ship width (cm)8.38
Country of OriginMX

Product Variants

ProductModelHousing ColorBattery TypeDisplayDepthHeightResolutionOperating Temp. RangePid Ionization Energy LevelPrice
BW TECHNOLOGIES MCXL-00HM-Y-NA Multi-Gas Detector H2S/CO Yellow | AH4RBR 35HY12 MCXL-00HM-Y-NAYellowLithium PolymerGraphical LCD1.203"4.406"H2S (1 ppm Crements), CO (1 ppm Crements)--€702.89
BW TECHNOLOGIES MCXL-XW00-Y-NA Multi-Gas Detector O2/LEL Yellow | AH4RBU 35HY18 MCXL-XW00-Y-NAYellowLithium PolymerGraphical LCD1.203"4.406"O2 (0.1% Vol. Crements), lel (1% lel Crements)--€705.16
BW TECHNOLOGIES HRR-A300009ABK-000 Diffusion Ble, Cl2/Co/Co2/H2S/Hcn/Lel/Nh3/No/No2/O2/So2/Voc, Amber/Gray | CQ8CBR HRR-A300009ABK-000Amber, GrayRechargeable Li-ionLCD15 4/5"18 1/2"Cl2 (0.1 ppm Crements), CO (1 ppm Crements), H2S (1 ppm Crements), lel (1% lel Crements), NH3 (1 ppm Crements), NO (0.5 Pm), O2 (0.1% Vol. Crements), SO2 (0.1 ppm)-10.6 EV, 10 EV, 9.8 EV€6,995.91
BW TECHNOLOGIES HRR-A300100ABK-000 Diffusion Ble, Cl2/Co/Co2/H2S/Hcn/Lel/Nh3/No/No2/O2/So2/Voc, Amber/Gray | CQ8CBT HRR-A300100ABK-000Amber, GrayRechargeable Li-ionLCD15 4/5"18 1/2"Cl2 (0.1 ppm Crements), CO (1 ppm Crements), H2S (1 ppm Crements), lel (1% lel Crements), NH3 (1 ppm Crements), NO (0.5 Pm), O2 (0.1% Vol. Crements), SO2 (0.1 ppm)-10.6 EV, 10 EV, 9.8 EV€7,771.87
BW TECHNOLOGIES HU-X1W1H1M1B1-B-N Multi-Gas Detector, Co/Co2 /H2S/Lel/O2, Black, Adj, Audible/Vibrating/Visual | CQ8CBU HU-X1W1H1M1B1-B-NBlackLithium IonLCD1 5/8"5.188"CO (1 ppm Crements), CO2 (10 ppm Crements), H2S (0.1 ppm Crements), lel (1% lel Crements), O2 (0.1% V/V Crements)-20°F to +50°F-€3,411.93
BW TECHNOLOGIES HU-X1W1H1M1A1-B-N Multi-Gas Detector, Co/H2S/Lel/Nh3/O2, Black, Adj, Audible/Vibrating/Visual | CQ8CBW HU-X1W1H1M1A1-B-NBlackLithium IonLCD1 5/8"5.188"CO (1 ppm Crements), H2S (0.1 ppm Crements), lel (1% lel Crements), Nh3 (1 ppm Crements), O2 (0.1% V/V Crements)-20°F to +50°F-€2,701.08
BW TECHNOLOGIES HU-X1W1H1M1A1-Y-N Multi-Gas Detector, Co/H2S/Lel/Nh3/O2, Yellow, Adj, Audible/Vibrating/Visual | CQ8CBX HU-X1W1H1M1A1-Y-NYellowLithium IonLCD1 5/8"5.188"CO (1 ppm Crements), H2S (0.1 ppm Crements), lel (1% lel Crements), Nh3 (1 ppm Crements), O2 (0.1% V/V Crements)-20°F to +50°F-€2,789.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BW TECHNOLOGIES HU-X1W1H1M1S1-B-N Multi-Gas Detector
€2,868.01 /unit