Flat Shipping

Flat Shipping at €24.99 + VAT

BW TECHNOLOGIES GA-PROB1-1 Sampling Probe | AF4GWA 8WDY2

BW TECHNOLOGIES GA-PROB1-1 Sampling Probe

Item: AF4GWA Model: GA-PROB1-1Cross Ref: 8WDY2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSampling Probe
For Use WithQuattro Gas Detector
Height12"
IncludesHydrophobic Barrier, Particulate Filters
Product TypeSampling Probe
SeriesGasAlert Quattro

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)30.48
Ship length (cm)30.48
Ship width (cm)15.24
HS code9027102000
Country of OriginMY

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BW TECHNOLOGIES GA-PROB1-1 Sampling Probe
€101.55 /unit