Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUYERS PRODUCTS SW710 Rotary Switch 50 Amp Heavy Duty | AA8LCM 19A797

BUYERS PRODUCTS SW710 Rotary Switch 50 Amp Heavy Duty

Item: AA8LCM Model: SW710Cross Ref: 19A797
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€36.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Switch
Amps50A
Type50 Amp
ColorBlack
System TypeElectric Dump Truck and Trailer Body
Wind Deflector IncludedNo

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)8.89
Ship length (cm)5.84
Ship width (cm)5.84
HS code8536509020
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUYERS PRODUCTS SW710 Rotary Switch 50 Amp Heavy Duty
€36.31 /unit