BUYERS PRODUCTS 8590195 Rear Fender Rust Resistant 48 Inch | AA8LBM 19A769

BUYERS PRODUCTS 8590195 Rear Fender Rust Resistant 48 Inch

Item: AA8LBM Model: 8590195Cross Ref: 19A769
In Stock

Get it by Tuesday, Jun 17

€157.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRear Fender
ColorBlack
Length48"
MaterialPolyurethane
Thickness20"
TypeRust Resistant
Width22 1/2"
Fender TypeSemi
FinishSmooth
For Wheel Diameter19 1/2"
Mounting StyleBolt On
Net Weight8.6 lbs.
Package Quantity1
Product TypeRear Fender

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)50.8
Ship length (cm)121.92
Ship width (cm)121.92
HS code8708295060
Country of OriginCN

Product Variants

ProductModelThicknessTypeMaterialColorPrice
BUYERS PRODUCTS 8590245 Rear Fender Rust Resistant 50 1/2 Inch | AA8LBN 19A770 859024523 1/2"RearPolyurethaneBlack€154.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUYERS PRODUCTS 8590195 Rear Fender Rust Resistant 48 Inch
€157.70 /unit