Flat Shipping

Flat Shipping at €24.99 + VAT

BUYERS PRODUCTS 5543095 Tarp Gear Motor 600w 0.8 Hp | AA8LCJ 19A794

BUYERS PRODUCTS 5543095 Tarp Gear Motor 600w 0.8 Hp

Item: AA8LCJ Model: 5543095Cross Ref: 19A794
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€405.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTarp Gear Motor
ColorSilver
Type600 Watt
Wattage600 W
IncludesChrome/Plastic Cover, Fasteners
Motor TypeHigh Speed
Power600 W
System TypeElectric
Wind Deflector IncludedNo

Shipping Info:

Ship weight (kg) 5.985
Ship height (cm)20.32
Ship length (cm)33.02
Ship width (cm)21.59
HS code8501314000
Country of OriginUS

Product Variants

ProductModelWattageTypeColorPrice
BUYERS PRODUCTS 5543895 Tarp Gear Motor 900 W 1.2 Hp | AA8LCK 19A795 5543895900 W900 WattSilver€412.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUYERS PRODUCTS 5543095 Tarp Gear Motor 600w 0.8 Hp
€405.95 /unit