Flat Shipping

Flat Shipping at €24.99 + VAT

BUYERS PRODUCTS 5541005 Chrome Cover Use With AA8LCJ AA8LCK | AA8LCL 19A796

BUYERS PRODUCTS 5541005 Chrome Cover Use With AA8LCJ AA8LCK

Item: AA8LCL Model: 5541005Cross Ref: 19A796
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear Motor Cover
ColorChrome
MaterialPlastic, Chrome
Motor RotationBi-Directional
Number Of Pieces1
System TypeElectric Side Mount
Tarp Finish/coatingChrome Plated
Tarp MaterialPlastic/Chrome
Wind Deflector IncludedNo

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)9.4
Ship length (cm)31.24
Ship width (cm)11.18
HS code8708998180
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUYERS PRODUCTS 5541005 Chrome Cover Use With AA8LCJ AA8LCK
€47.78 /unit