Flat Shipping

Flat Shipping at €24.99 + VAT

BUYERS PRODUCTS 5231512 Cable Step Black | AH2XQW 30PD59

BUYERS PRODUCTS 5231512 Cable Step Black

Item: AH2XQW Model: 5231512Cross Ref: 30PD59
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€200.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Step
ColorBlack
FinishGalvanized
Length15"
MaterialSteel
TypeCable
Mounting StyleBolt On
Overall Length15"
Step TreadNon Slip
Step Width12"

Shipping Info:

Ship weight (kg) 4.185
Ship height (cm)5.08
Ship length (cm)38.1
Ship width (cm)32.39
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUYERS PRODUCTS 5231512 Cable Step Black
€200.46 /unit