Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3YAZ6 Tow Hook Heavy Duty | AD3CXK

BUYERS PRODUCTS B076A Tow Hook Heavy Duty

Item: AD3CXK Model: B076ACross Ref: 3YAZ6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTow Hook
Capacity Gvw20000 lbs.
Class TypeHeavy Duty
Equipment ColorBlack
Hook TypeTow Hook
MaterialForged Steel

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)11.43
Ship length (cm)13.97
Ship width (cm)10.41
HS code8708998180
Country of OriginIN

Product Variants

ProductModelCapacity GvwClass TypePkg. Qty.Price
APPROVED VENDOR 3KYE3 Tow Hook Receiver-mount 12000 Lb | AC9WJN RM12H12000 lbs.Receiver-Mount1€62.78
APPROVED VENDOR 3YAY3 Tow Hook Forged 10000 Lb Black - Pack Of 2 | AD3CXE B2799B10000 lbs.Forged2€29.61
APPROVED VENDOR 3YAZ2 Tow Hook, 13500 Lbs | AD3CXH B2800A13500 lbs.-1€72.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUYERS PRODUCTS B076A Tow Hook Heavy Duty
€40.47 /unit