Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3VUR2 Latch Flush-mount Locking Paddle | AD2XFH

BUYERS PRODUCTS L3980 Latch Flush-mount Locking Paddle

Item: AD2XFH Model: L3980Cross Ref: 3VUR2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLatch
FinishRust Resistant
Length5 1/2"
MaterialRust Resistant Steel
TypeFlush-Mount, Locking, Paddle
ColorSilver
Compatible Recess Height3 3/4"
Compatible Recess Width3 11/16"
Compatible With Manufacturer Model No.L398022, L3980CM, L3980PKGD, L3988
Compatible With Product TypeTruck Boxes
FeaturesCorrosion Resistant, Hidden Studs
IncludesKeys
Installation MethodWeld On
Lock TypeKeyed Lock
Mount TypeRecessed
Overall Height4 3/4"
Overall Width4 1/4"

Shipping Info:

Ship weight (kg) 0.5085
Ship height (cm)3.81
Ship length (cm)13.97
Ship width (cm)10.8
HS code8512902000
Country of OriginCN

Product Variants

ProductModelMaterialTypeFinishMaterial PropertiesPrice
APPROVED VENDOR 3VUR4 Latch Flush-mount Locking Paddle | AD2XFK L3885Stainless SteelFlush-Mount, Locking, Paddle--€36.16
APPROVED VENDOR 3VUR6 Latch Flush-mount Locking Paddle | AD2XFM L1980-Flush-Mount, Locking, Paddle-Rust Resistant€21.45
APPROVED VENDOR 3VUR8 Latch Flush-mount Locking Paddle | AD2XFP L1883Stainless SteelFlush-Mount, Locking, Paddle--€34.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUYERS PRODUCTS L3980 Latch Flush-mount Locking Paddle
€28.80 /unit