Flat Shipping

Flat Shipping at €24.99 + VAT

BUYERS PRODUCTS 3VUH8 Mud Flaps Black 24 x 14 Inch | AD2XEN

BUYERS PRODUCTS B2414LSP Mud Flaps Black 24 x 14 Inch

Item: AD2XEN Model: B2414LSPCross Ref: 3VUH8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMud Flaps
ColorBlack
Length14"
MaterialRubber
Thickness0.312"
Width24"
Compatible Vehicle TypeDump Trucks, Semi Trucks, Trailer Trucks, Trucks
Mounting StyleBolt On
Package Quantity2
Vehicle LocationBack

Shipping Info:

Ship weight (kg) 3.015
Ship height (cm)0.79
Ship length (cm)35.56
Ship width (cm)60.96
HS code8708295060
Country of OriginUS

Product Variants

ProductModelMaterialColorThicknessPrice
BUYERS PRODUCTS 3VUH3 12 x 18 Mud Flaps Pr | AD2XEH B1218LSPRubberBlack-€30.21
BUYERS PRODUCTS 3VUH4 Plain Mud Flaps - 20 Inch 18 In | AD2XEJ B2018LSPRubberBlack-€47.80
BUYERS PRODUCTS 3VUH5 24 x 18 Mud Flaps | AD2XEK B2418LSPRubberBlack-€51.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUYERS PRODUCTS B2414LSP Mud Flaps Black 24 x 14 Inch
€45.98 /unit