Flat Shipping

Flat Shipping at €24.99 + VAT

BUYERS PRODUCTS 3VPY2 Truck Light Mounting Cabinet | AD2WWC

BUYERS PRODUCTS LB3163 Truck Light Mounting Cabinet

Item: AD2WWC Model: LB3163Cross Ref: 3VPY2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTruck Light Mounting Cabinet
ColorBlack
Height4"
Length16 1/4"
MaterialAluminum
Width3 3/4"
Compatible Light TypeSnowplow Light, Trailer Light, Truck Light
IncludesDrain Holes
Product TypeLight Box

Shipping Info:

Ship weight (kg) 1.98
Ship height (cm)9.37
Ship length (cm)41.28
Ship width (cm)9.53
HS code8512902000
Country of OriginCN

Product Variants

ProductModelMaterialColorHeightPrice
BUYERS PRODUCTS 3UKX4 Truck Light Mounting Cabinet | AD2UVU LB383AWSteelBlack-€52.97
BUYERS PRODUCTS 3VPX9 Truck Light Mounting Cabinet | AD2WWB LB383AluminumBlack-€51.66
BUYERS PRODUCTS 3VPY4 Truck Light Mounting Cabinet | AD2WWD LB3253SteelBlack-€95.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUYERS PRODUCTS LB3163 Truck Light Mounting Cabinet
€60.05 /unit