Flat Shipping

Flat Shipping at €24.99 + VAT

BUYERS PRODUCTS 1802202 Triple Hitch Ball Black Powder Coat | AF9PCB 30PD27

BUYERS PRODUCTS 1802202 Triple Hitch Ball Black Powder Coat

Item: AF9PCB Model: 1802202Cross Ref: 30PD27
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrailer Hitch Ball
Ball Dia.1 7/8"
FeaturesTubular Shank
FinishPowder Coat
For Use WithHitch Receiver
Includes1 7/8 In Ball, 2 In Ball, 2 5/16 In Ball
MaterialSteel
Resistance PropertiesCorrosion Resistant
TypeTriple Hitch
Ball Diameter1 7/8"
Compatible Hitch Size2"
Drop0"
Gross Towing Weight Capacity6000 lbs., 7500 lbs., 10000 lbs.
Pin Hole To Hitch Ball Distance21/32"
Weight12 lbs.

Shipping Info:

Ship weight (kg) 5.445
Ship height (cm)13.97
Ship length (cm)20.32
Ship width (cm)20.32
HS code8708295060
Country of OriginCN

Product Variants

ProductModelFinishTypeBall Dia.MaterialPrice
BUYERS PRODUCTS 1802225 Triple Hitch Ball Black Powder Coat | AF9PBX 30PD22 1802225Powder CoatTriple Hitch--€228.54
BUYERS PRODUCTS 1802208 Triple Hitch Ball/hook Black Powder Coat | AF9PBY 30PD24 1802208Powder CoatTriple Hitch With Hook1 7/8"Steel€93.32
BUYERS PRODUCTS 1802207 Triple Hitch Ball Chrome | AF9PCA 30PD26 1802207Chrome PlatedTriple Hitch1 7/8"Steel€78.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUYERS PRODUCTS 1802202 Triple Hitch Ball Black Powder Coat
€68.30 /unit