BUYERS PRODUCTS 1703300 Truck Box, Steel, Black, Drop Door, 3.1 cubic feet | CE9DEK 55MX46

BUYERS PRODUCTS 1703300 Truck Box, Steel, Black, Drop Door, 3.1 cubic feet

Item: CE9DEK Model: 1703300Cross Ref: 55MX46
In Stock

Get it by Tuesday, Jun 10

€410.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox
Body MaterialSteel
ColorBlack
Cover FinishPowder Coated
Cover MaterialPowder Coated
Lid HingeYes
Lid TypeAdjustable , Drop Door
Overall Depth16"
Overall Height14"
Overall Width24"
Storage Capacity3.1 cu. ft.
Weather ResistantYes
Body Thickness14 ga.
Lid Gauge14 ga.
Lock TypeKeyed
Locking TypeSingle Point Locking
Mounting LocationUnderside
Truck Box TypeUnderbody Truck Box

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)35.56
Ship length (cm)40.64
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelStorage CapacityColorBody MaterialOverall WidthOverall HeightOverall DepthCover MaterialLid TypePrice
BUYERS PRODUCTS 1702605 Truck Box, Stainless Steel, Black, Drop Door, 6.7 cubic feet | CE9DEQ 55MX42 17026056.7 cu. ft.BlackStainless Steel36"18"18"Stainless SteelAdjustable€916.99
BUYERS PRODUCTS 1705205 Truck Box, Aluminum, Silver, Drop Door, 6.7 cubic feet | CE9DER 55MX45 17052056.7 cu. ft.SilverAluminum36"18"18"AluminumAdjustable€726.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUYERS PRODUCTS 1703300 Truck Box, Steel, Black, Drop Door, 3.1 cubic feet
€410.45 /unit