BUYERS PRODUCTS 1702660 Underbody Truck Box 48 Inch Width 18 Inch D | AF2DEX 6RHN9

BUYERS PRODUCTS 1702660 Underbody Truck Box 48 Inch Width 18 Inch D

Item: AF2DEX Model: 1702660Cross Ref: 6RHN9
In Stock

Get it by Tuesday, Jun 10

€960.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnderbody Truck Box
Body MaterialStainless Steel
ColorSilver
Cover MaterialStainless Steel
FeaturesReinforced, Locking, Die Cast Compression Latch, Aircraft Grade Cable Lanyards, Continuous Hinges, Watertight Gasket System
FinishPolished
IncludesStainless Steel Continuous Hinge, Aircraft Cable Door Retainers, No Surface Bolts Or Weld Marks On Door
Lid HingeYes
Lid TypeSingle Drop Door
Locking SystemKeyed
MaterialSteel
Mounting StyleUnderbody
Overall Depth18"
Overall Height18"
Overall Width48"
Storage Capacity9 cu. ft.
Weather ResistantYes
Body Thickness16 ga.
Lid Gauge16 ga.
Lock TypeKeyed
Locking TypeSingle Point Locking
Mount TypeBracket
Mounting LocationUnderside
Resistance PropertiesCorrosion Resistant
Truck Box TypeUnderbody Truck Box

Shipping Info:

Ship weight (kg) 54
Ship height (cm)45.72
Ship length (cm)45.72
Ship width (cm)121.92
HS code7310290050
Country of OriginUS

Product Variants

ProductModelMaterialStorage CapacityBody MaterialOverall WidthOverall DepthCover MaterialColorMounting StylePrice
BUYERS PRODUCTS 1703150 Underbody Truck Box 24 Inch Width 12 Inch D | AF2DDW 6RHK5 1703150Steel2.2 cu. ft.Steel24"12"SteelBlackUnderbody€338.69
BUYERS PRODUCTS 1703100 Underbody Truck Box 24 Inch Width 16 Inch D | AF2DDX 6RHK6 1703100Steel2.9 cu. ft.Steel24"16"SteelBlackUnderbody€342.82
BUYERS PRODUCTS 1703103 Underbody Truck Box 30 Inch Width 16 Inch D | AF2DDY 6RHK7 1703103Steel3.6 cu. ft.Steel30"16"SteelBlackUnderbody€365.86
BUYERS PRODUCTS 1702100 Underbody Truck Box 24 Inch Width 18 Inch D | AF2DDZ 6RHK8 1702100Steel4.5 cu. ft.Steel24"18"SteelBlackUnderbody€383.00
BUYERS PRODUCTS 1702103 Underbody Truck Box 30 Inch Width 18 Inch D | AF2DEA 6RHK9 1702103Steel10 cu. ft.Steel30"18"SteelBlackUnderbody€424.39
BUYERS PRODUCTS 1702105 Underbody Truck Box 36 Inch Width 18 Inch D | AF2DEB 6RHL0 1702105Steel6.7 cu. ft.Steel36"18"SteelBlackUnderbody€476.23
BUYERS PRODUCTS 1702110 Underbody Truck Box 48 Inch Width 18 Inch D | AF2DEC 6RHL1 1702110Steel9 cu. ft.Steel48"18"SteelBlackUnderbody€648.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUYERS PRODUCTS 1702660 Underbody Truck Box 48 Inch Width 18 Inch D
€960.57 /unit