BUYERS PRODUCTS 1702603 Truck Box, Stainless Steel, Silver, Drop Door, 5.6 cubic feet | CE9DEL 55MX44

BUYERS PRODUCTS 1702603 Truck Box, Stainless Steel, Silver, Drop Door, 5.6 cubic feet

Item: CE9DEL Model: 1702603Cross Ref: 55MX44
In Stock

Get it by Tuesday, Jun 17

€914.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox
Body MaterialStainless Steel
ColorSilver
Cover MaterialStainless Steel
Lid TypeAdjustable , Drop Door
Overall Depth18"
Overall Height18"
Overall Width30"
Storage Capacity5.6 cu. ft.
Weather ResistantYes
Body Thickness14 ga.
Door StyleSingle Drop Down Door
FeaturesAircraft Grade Cables and a Replaceable Gasket Sealing System, Die Cast Compression Latch
FinishPolished
Latch TypeT Handle Compression
Lid Gauge16 ga.
Lid MaterialStainless Steel
Lock TypeKeyed
Locking TypeSingle Point Locking
Mount TypeBracket
Mounting LocationUnderside
Resistance PropertiesCorrosion Resistant
TextureSmooth
Truck Box TypeUnderbody Truck Box

Shipping Info:

Ship weight (kg) 32.625
Ship height (cm)45.72
Ship length (cm)45.72
Ship width (cm)76.2
Country of OriginUS

Product Variants

ProductModelStorage CapacityOverall WidthOverall DepthLid TypeGaugeBody MaterialCover MaterialWeather ResistantPrice
BUYERS PRODUCTS 1702600 Truck Box, Stainless Steel, Silver, Drop Door, 4.5 cubic feet | CE9DEM 55MX39 17026004.5 cu. ft.24"18"Adjustable-Stainless SteelStainless SteelYes€806.97
BUYERS PRODUCTS 1705445 Truck Box, Stainless Steel, Silver, Drop Door, 20 cubic feet | CE9DEN 55MX40 170544520 cu. ft.60"24"Adjustable1/8"Stainless SteelStainless SteelYes€1,283.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUYERS PRODUCTS 1702603 Truck Box, Stainless Steel, Silver, Drop Door, 5.6 cubic feet
€914.10 /unit