Flat Shipping

Flat Shipping at €24.99 + VAT

BURRELL SCIENTIFIC 075-777-18-00 Volumetric Clamp Aluminum 3/4 Inch Diameter | AH8EGB 38MW92

BURRELL SCIENTIFIC 075-777-18-00 Volumetric Clamp Aluminium 3/4 Inch Diameter

Item: AH8EGB Model: 075-777-18-00Cross Ref: 38MW92
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€288.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVolumetric Clamp
MaterialAluminum
Shaft Dia.3/4"
Base Length7"
Base MaterialAluminum
Base Width8 1/4"
Clamp MaterialAluminum
Maximum Jaw Opening2 1/2"
Overall Length8"
Overall Height7"
Product TypeVolumetric Clamp

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)25.4
Ship length (cm)10.16
Ship width (cm)25.4
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURRELL SCIENTIFIC 075-777-18-00 Volumetric Clamp Aluminium 3/4 Inch Diameter
€288.64 /unit