Flat Shipping

Flat Shipping at €24.99 + VAT

BURRELL SCIENTIFIC 075-777-00-00 Finger Clamp Aluminum 3/4 Inch Diameter | AH8EFP 38MW81

BURRELL SCIENTIFIC 075-777-00-00 Finger Clamp Aluminium 3/4 Inch Diameter

Item: AH8EFP Model: 075-777-00-00Cross Ref: 38MW81
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€125.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFinger Clamp
MaterialAluminum
Shaft Dia.3/4"
Base Length8 1/8"
Base MaterialAluminum
Base Width2 1/8"
Clamp MaterialAluminum
Compatible With Product TypeWrist Action Shaker
Maximum Jaw Opening2 1/2"
Minimum Jaw Opening3/8"
Number Of Prongs3
Overall Length8 1/4"
Overall Height2 1/8"
Product TypeClamp

Shipping Info:

Ship weight (kg) 0.234
Ship height (cm)38.1
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURRELL SCIENTIFIC 075-777-00-00 Finger Clamp Aluminium 3/4 Inch Diameter
€125.92 /unit